Menu Search

TECHSPAN INDUSTRIES #BS4C-10

Terminal, Block Spade; PVC-Insulated; 600V; 12 to 10 AWG; No. 10

SKU #77685692002
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Terminal Type: Block Spade
Insulation: PVC
Stud Size: #10
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: -55 deg C to 105 deg C (-67 deg F to 221 deg F)
Voltage Rating: 600V
Package Quantity: 100 Pack

Additional Info: 1.06 in. L x 0.32 in. W