Menu Search
TECHSPAN INDUSTRIES #BS4B-6

Terminal, Block Spade; PVC-Insulated; 600V; 16 to 14 AWG; No. 4 to No. 6

SKU # 77685692009
RoHS Compliant
Stud Size: #4 to #6
Terminal Type: Block Spade
Insulation: PVC
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: -55 deg C to 105 deg C (-67 deg F to 221 deg F)
Voltage Rating: 600V
Package Quantity: 100 Pack

Additional Info: 0.94 in. L x 0.29 in. W