Menu Search
TECHSPAN INDUSTRIES #BS4B-8

Terminal, Block Spade; PVC-Insulated; 600V; 16 to 14 AWG; No. 8

SKU # 77685692006
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Stud Size: #8
Terminal Type: Block Spade
Insulation: PVC
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: -55 deg C to 105 deg C (-67 deg F to 221 deg F)
Voltage Rating: 600V
Package Quantity: 100 Pack

Additional Info: 0.82 in. L x 0.29 in. W