Menu Search

TECHSPAN INDUSTRIES

Terminal, Block Spade; PVC-Insulated; 600V; 16 to 14 AWG

(0 Product Options)
  • Terminal Type: Block Spade
  • Insulation: PVC
  • Conductor Min: 16 AWG
  • Conductor Max: 14 AWG
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Terminal Type: Block Spade
Insulation: PVC
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: -55 deg C to 105 deg C (-67 deg F to 221 deg F)
Voltage Rating: 600V
Package Quantity: 100 Pack