Menu Search
ABB INSTALLATION PRODUCTS #10RC-6FL

Thomas and Betts® Terminal, Locking Fork; Vinyl-Insulated; 600V; 12 to 10 AWG; No. 6

SKU # 78621080722 Manufacturer Series: Sta-Kon®
View more versions of this product
Stud Size: #6
Terminal Type: Locking Fork
Insulation: Vinyl
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 50 Pack