Menu Search
ABB INSTALLATION PRODUCTS #RB2257

Thomas and Betts® Terminal, Locking Fork; Vinyl-Insulated; 600V; 18 to 14 AWG; No. 10

SKU # 78621081948 Manufacturer Series: Sta-Kon®
View more versions of this product
Stud Size: #10
Terminal Type: Locking Fork
Insulation: Vinyl
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack