Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.



Terminal, Standard Fork; 600V; Blue; #10; 18 to 14 AWG

SKU: 78621080413
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Terminal Type: Standard Fork
Insulation: Nylon
Stud Size: #10
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack
Manufacturer Series: Sta-Kon
Fork Lugs: Terminal Type - Standard Fork; Insulation - Nylon; Stud Size - #10; Conductor Min - 18 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 100 Pack; Manufacturer Series - Sta-Kon