Menu Search
Fork Lugs Terminal, Standard Fork; Nylon-Insulated; 600V; 18 to 14 AWG; No. 8

THOMAS & BETTS #RB1123

Sta-Kon Terminal, Standard Fork; Nylon-Insulated; 600V; 18 to 14 AWG; No. 8

SKU #78621081906
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Terminal Type: Standard Fork
Insulation: Nylon
Stud Size: #8
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack