Menu Search
THOMAS & BETTS #TV10-8F-XV

Thomas and Betts Terminal, Standard Fork; Vinyl-Insulated; 600V; 12 to 10 AWG; No. 8

SKU # 72849414420 Manufacturer Series: Catamount
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #8
Temperature Rating: 194°F (90°C)
Package Quantity: 15 Pack
Terminal Type: Standard Fork
Insulation: Vinyl
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Voltage Rating: 600V