Menu Search
THOMAS & BETTS #14RB-10FX

Sta-Kon® Terminal, Standard Fork; Vinyl-Insulated; 600V; 18 to 14 AWG; No. 10

SKU # 78621080071
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #10
Terminal Type: Standard Fork
Insulation: Vinyl Expanded Entry
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack