Menu Search
THOMAS & BETTS #18RA-8F

Sta-Kon® Terminal, Standard Fork; Vinyl-Insulated; 600V; 22 to 16 AWG; No. 8

SKU # 78621080089
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #8
Terminal Type: Standard Fork
Insulation: Vinyl
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack