Menu Search
BELDEN #121700R-J225000

DataTuff Cable, Multiconductor; CAT 5e; 24 AWG; Blue

SKU # 62170398897
RoHS Compliant
Cable Type: Multiconductor Cable
Category: 5E
Jacket Rating: CMG
Jacket Material: FT4, Aluminum Interlock Armored, PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Package: Reel
Color: Blue
Length - Metric: 1524m
Length - Imperial: 5000 ft.

Additional Info: Unshielded, Riser