The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
BELDEN #121872A-J225000

DataTuff Cable, Multiconductor; CAT 6; 23 AWG; Blue

SKU # 62170398886
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Multiconductor
Category: 6
Jacket Rating: CMG
Jacket Material: Aluminum Interlocked Armored, PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.