The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
BELDEN #1583A005U1000

DataTwist Cable, U/UTP Horizontal; 4 Pair; CAT 5e; 24 AWG; Dark Green

SKU # 61282531765 Manufacturer Series: 1583
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: U/UTP Horizontal
Category: 5E
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Package: Box
Color: Green
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Non-bonded Pair Cable, Polyolefin Insulation, Bare Copper Conductor