The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
BELDEN #10GX120061000

DataTwist Cable, U/UTP Horizontal; 4 Pair; CAT 6A; 23 AWG; Blue

SKU # 61282510210 Manufacturer Series: 10GX12
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: U/UTP Horizontal
Category: 6A
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Package: Reel
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Non-bonded Pair Cable, Patented Double-H Spline Center Member, Polyolefin Insulation, Bare Copper Conductor