Menu Search
BELDEN #10GX120091000

DataTwist Cable, U/UTP Horizontal; 4 Pair; CAT 6A; 23 AWG; White

SKU # 61282510214 Manufacturer Series: 10GX12
RoHS Compliant
Cable Type: U/UTP Horizontal
Category: 6A
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Package: Reel
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Non-bonded Pair Cable, Patented Double-H Spline Center Member, Polyolefin Insulation, Bare Copper Conductor