Menu Search
BELDEN #10GX13D151000

Cable, UTP Horizontal; 4 Pair; CAT 6; 23 AWG; Blue

SKU # 61282510218 Manufacturer Series: 10GX'
RoHS Compliant
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMP
Jacket Material: LS PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Package: Reel
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.