Menu Search
BELDEN #2413D152500

GigaFlex Cable, UTP Horizontal; 4 Pair; CAT 6; 24 AWG; Blue

SKU # 61282506162 Manufacturer Series: 2400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Package: Reel
Color: Blue
Length - Metric: 762m
Length - Imperial: 2500 ft.

Additional Info: Usable Bandwidth to 220 MHz.