Menu Search
BELDEN #24130092500

GigaFlex Cable, UTP Horizontal; 4 Pair; CAT 6; 24 AWG; White

SKU # 61282506159 Manufacturer Series: 2400
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Package: Reel
Color: White
Length - Metric: 762m
Length - Imperial: 2500 ft.

Additional Info: Usable Bandwidth to 220 MHz.