Menu Search
BELDEN #10GX53F-009100

F/UTP Cable, Cat 6a, Plenum, 23 AWG, LS PVC Jacket, CMP

SKU # 61282537778
RoHS Compliant
Cable Type: F/UTP Cable
Category: 6A
Jacket Rating: CMP
Jacket Material: LS PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: White