Menu Search
BELDEN #10GXS33D151000

U/UTP Cable, Cat 6a, Plenum, 23 AWG, LS PVC Jacket, CMP

SKU # 61282537727 Manufacturer Series: 10GXS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal Cable
Category: 6A
Jacket Rating: CMP
Jacket Material: LS PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.