(0)

BELDEN #1212005U1000

U/UTP Horizontal Cable Category 5e Dark Green 1000 ft

SKU: 61282506144
Manufacturer Series: 1212
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Downloads
Specifications
Cable Type: U/UTP Horizontal
Category: 5e
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Color: Dark Green
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Box
Description
Four Pair UTP Data Cables: Cable Type - U/UTP Horizontal; Category - 5e; Jacket Rating - CMR; Jacket Material - PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Plenum or Non-Plenum - Non-Plenum; Color - Dark Green; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Box; Additional Information - Non-bonded Pair Cable, Polyolefin Insulation, Bare Copper Conductor; Manufacturer Series - 1212
Additional Info: Non-bonded Pair Cable, Polyolefin Insulation, Bare Copper Conductor