Menu Search
BELDEN #3612004A1000

Cable, U/UTP Horizontal; 4 Pair; CAT 6; 23 AWG; Yellow

SKU # 61282514549 Manufacturer Series: 3612
RoHS Compliant
Cable Type: U/UTP Horizontal
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Package: Reel-in Box
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Non-bonded Pair Cable, Patented X-Spline Center Member, Polyolefin Insulation, Bare Copper Conductor