Menu Search
BELDEN #10GXS13-D151000

UTP Cable, Cat 6A, Non-Plenum, 4 Pair Non-Bonded 23 AWG

SKU # 61282598907
RoHS Compliant
Cable Type: UTP Horizontal Cable
Category: 6A
Jacket Rating: CMP
Jacket Material: FlamarrestĀ® LSPVC
Conductor Count: 4 Pair Non-Bonded
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Package: Spool
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Frequency: 860MHz