Menu Search
BELDEN #10GX130041000

UTP Horizontal Cable Cable Category 6a Yellow 1000 ft

SKU # 61282510220 Manufacturer Series: 10GX13
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal Cable
Category: 6A
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Nonbonded Pair Cable, Patented Double-H Spline Center Member, FEP Insulation, Bare Copper Conductor