You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BELDEN #2413005A1000

DataTwist UTP Horizontal Cable Category 6 Green, Dark 1000 ft

SKU # 61282506168
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMP
Jacket Material: LS PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel-in Box
Color: Green
Length - Metric: 305m
Length - Imperial: 1000 ft.