(0)

BELDEN #24120091000

UTP Horizontal Cable Category 6 White 1000 ft

SKU: 61282506110
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Specifications
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Spool
Manufacturer Series: IBDN GigaFlex 2400
Description
Four Pair UTP Data Cables: Cable Type - UTP Horizontal; Category - 6; Jacket Rating - CMR; Jacket Material - PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Color - White; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Spool; Additional Information - Usable Bandwidth to 220 MHz.; Manufacturer Series - IBDN GigaFlex 2400
Additional Info: Usable Bandwidth to 220 MHz.