Menu Search
BERK-TEK #10083461

LANmark Cable, UTP; 4 Pair; CAT 6; 23 AWG; Violet

SKU # 61285298018
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Cable
Category: 6
Jacket Rating: CMP
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Violet
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel-in-Box

Additional Info: ANSI/TIA/EIA-568-B.2-1