Menu Search
BERK-TEK #10032528-SHORTS

HyperPlus Cable, UTP; CAT 5e; 24 AWG; Blue

SKU # 61285298981
RoHS Compliant
Cable Type: UTP Cable
Category: 5E
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Package: Box
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: ANSI/TIA/EIA-568-B.2, ISO/IEC 11801