Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; 4 Pair; CAT 5e; 24 AWG; Blue
COMMSCOPE #4759014/10

DataPipe Cable, UTP Horizontal; 4 Pair; CAT 5e; 24 AWG; Blue

SKU # 72146021125
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Unable to add item to cart. Please try again.
Cable Type: UTP Horizontal
Category: 5e
Jacket Rating: CMP
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Box