Menu Search
COMMSCOPE #760041913

PowerSUM Cable, UTP Horizontal; 4 Pair; CAT 5e; 24 AWG; Blue

SKU # 72146000058 Manufacturer Series: 2061
Color: Blue
Cable Type: UTP Horizontal
Category: 5E
Jacket Rating: CMP
Jacket Material: LS PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Package: Box
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Cable Meets or Exceeds Category 5e/Class D Attenuation and NEXT Requirements