You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMSCOPE #700211964

GigaSPEED XL® Cable, UTP Horizontal; 4 Pair; CAT 6; 23 AWG; Light Blue

SKU # 72146001600 Manufacturer Series: 1071E
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Blue
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Package: Box
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Cable Meets or Exceeds Category 6/Class E Attenuation and NEXT Requirements