Menu Search
COMMSCOPE #700212046

GigaSPEED XL® Cable, UTP Horizontal; 4 Pair; CAT 6; 23 AWG; White

SKU # 72146001642 Manufacturer Series: 1071E
View more versions of this product
Color: White
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Package: Box
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Cable Meets or Exceeds Category 6/Class E Attenuation and NEXT Requirements