Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Data Communications and Networking
Twisted Pair Data Cable
Four Pair UTP Data Cables
GigaSPEED XL® Cable, UTP Horizontal; 4 Pair; CAT 6; 23 AWG
COMMSCOPE
GigaSPEED XL®
Cable, UTP Horizontal; 4 Pair; CAT 6; 23 AWG
(2 Product Options)
Manufacturer Series: 1071E
Cable Type:
UTP Horizontal
Category:
6
Jacket Rating:
CMR
Jacket Material:
PVC
View All Specifications
Filter Table
Filters
Done
Filter Table By
Loading...
Loading...
Loading...
Applied Filters
Clear Filters
Part #
-
-
Specifications
Cable Type:
UTP Horizontal
Category:
6
Jacket Rating:
CMR
Jacket Material:
PVC
Conductor Count:
4 Pair
Conductor Size - AWG:
23
Package:
Box
Length - Metric:
305m
Length - Imperial:
1000 ft.