Menu Search
COMMSCOPE #8773614/10

Media 6 Cable, UTP Horizontal; 4 Pair; CAT 6; PVC Jacket; Blue

SKU # 72146070221 Manufacturer Series: 6504+
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Package: CommPak Box
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Cable Meets or Exceeds Category 6/Class E Attenuation and NEXT Requirements