Menu Search
COMMSCOPE #760107144

GigaSPEED X10D Cable, UTP Horizontal; 4 Pair; CAT 6A; 23 AWG; White

SKU # 88410448100
RoHS Compliant
Cable Type: UTP Horizontal Cable
Category: 6A
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Package: Box
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.