You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMSCOPE #4656914/10

DataPipe Cable, UTP Horizontal; CAT 5e; 24 AWG; Blue

SKU # 72146019730
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal
Category: 5E
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Package: Box
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.