Menu Search
COMMSCOPE #8471514/10

Media 6 Cable, UTP Horizontal; CAT 6; 23 AWG; Blue

SKU # 72146069508 Manufacturer Series: 65N4+
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Package: CommPak Box
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Cable Meets or Exceeds Category 6/Class E Attenuation and NEXT Requirements