Menu Search
COMMSCOPE #UN874024814/10

F/UTP Cable, Cat 6A, Plenum, 4 Pair 23 AWG, CMP, Red

SKU # 19151610981
RoHS Compliant
Cable Type: F/UTP Horizontal Cable
Category: 6A
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel
Color: Red
Length - Metric: 305m
Length - Imperial: 1000 ft.
Frequency: 250MHz