Menu Search
COMMSCOPE #884023614/10

U/UTP Cable, Cat 5e, Non-Plenum, 4 Pair 24 AWG, CMR

SKU # 88410495943
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: U/UTP Horizontal Cable
Category: 5E
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Package: CommPak Box
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Frequency: 350MHz