Menu Search
COMMSCOPE #874031414/10

U/UTP Cable, Cat 5e, Plenum, 4 Pair 24 AWG, CMP, Blue

SKU # 88410496012
RoHS Compliant
Cable Type: U/UTP Horizontal Cable
Category: 5E
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Package: CommPak Box
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Frequency: 350MHz