Menu Search
COMMSCOPE #700210123

U/UTP Cable, Cat 6, Plenum, 23 AWG, PVC Jacket, Yellow

SKU # 72146001282
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: U/UTP Horizontal Cable
Category: 6
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: WE TOTE Box
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.