Menu Search
COMMSCOPE #107251696

PowerSUM Cable, UTP Horizontal; 4 Pair; CAT 5e; 24 AWG; Blue

SKU # 72146001504 Manufacturer Series: 1061
Cable Type: UTP Horizontal
Category: 5E
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Package: Box
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Cable Meets or Exceeds Category 5e/Class D Attenuation and NEXT Requirements