(0)

COMMSCOPE #760041913

UTP Horizontal Cable Category 5e Blue 1000 ft

SKU: 72146000058
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Specifications
Cable Type: UTP Horizontal
Category: 5e
Jacket Rating: CMP
Jacket Material: LS PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: We Tote Box
Manufacturer Series: 2061 PowerSUM
Description
Four Pair UTP Cable: Cable Type - UTP Horizontal; Category - 5e; Jacket Rating - CMP; Jacket Material - LSPVC; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Color - Blue; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - We Tote Box; Additional Information - Cable Meets or Exceeds Category 5e/Class D Attenuation and NEXT Requirements; Manufacturer Series - 2061 PowerSUM
Additional Info: Cable Meets or Exceeds Category 5e/Class D Attenuation and NEXT Requirements