Specifications
Cable Type:
UTP Horizontal
Category:
6
Jacket Rating:
CMP
Jacket Material:
PVC
Conductor Count:
4 Pair
Conductor Size - AWG:
23
Plenum or Non-Plenum:
Plenum
Package:
Box
Color:
White
Length - Metric:
305m
Length - Imperial:
1000 ft.
Description
Additional Info: Plenum: 45 ns: 250 MHz: ANSI/TIA-568-C.2 | CENELEC EN 50288-6-1 | ISO/IEC 11801 Class E