Menu Search
GENERAL CABLE #7133802-4PR24-CAT6-YELLOW

GenSPEEDĀ® Cable, UTP; 4 Pair; CAT 6; FR PVC Jacket; Yellow

SKU # 07940784612
RoHS Compliant
Cable Type: UTP
Category: 6
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Package: Pull-Pac
Color: Yellow
Length - Metric: 304m
Length - Imperial: 1000 ft.

Additional Info: Nominal O.D.: 0.205 in., CMR: Polyolefin Insulation, Additional Rating: ANSI/TIA-568-C