Menu Search
GENERAL CABLE #7131805M

Datacom Cable, Cat 6, Plenum, 4 Pair 23 AWG

SKU # 07940799997
RoHS Compliant
Cable Type: Datacom Cable
Category: 6
Jacket Rating: CMP
Jacket Material: FR LSPVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Pull-Pac II
Color: Orange
Length - Metric: 305m
Length - Imperial: 1000 ft.
Frequency: 350MHz