Menu Search
PANDUIT #PUP5C04BU-F

Cable, U/UTP; CAT 5e; 24 AWG; Blue

SKU # 07498372079 Manufacturer Series: TX5e
RoHS Compliant
Cable Type: U/UTP Cable
Category: 5E
Jacket Rating: CMP
Jacket Material: LS, FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Package: Box
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Operating Temperature -20 to 60 deg C (-4 to 140 deg F), Copper Conductor, Polyolefin Insulation, Nominal Diameter: 0.189 in.