Menu Search
PANDUIT #PUR5C04BL-U

Cable, U/UTP; CAT 5e; PVC Jacket; Black

SKU # 07498328034
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: U/UTP Cable
Category: 5E
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Package: Box
Color: Black
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Operating Temperature: -20 to 75 deg C