Menu Search
PANDUIT #PUP6AM04WH-UG

Cable, U/UTP; CAT 6A; FR PVC Jacket; 23 AWG; White

SKU # 07498322213 Manufacturer Series: TX6A 10Gig
RoHS Compliant
Cable Type: U/UTP Cable
Category: 6A
Jacket Rating: CMP
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.

Category 6A/class EA cable shall be constructed of 23 AWG copper conductors with FEB plenum (cmp) insulation. The copper conductors shall be twisted in pairs and separated by a cross-divider. All four pairs shall be surrounded by matrix tape and a flame retardant jacket. The advanced matrix tape shall suppress the effect of alien crosstalk allowing 10 gb/s transmission, while minimizing cable diameter. The innovative cable design shall provide installation flexibility as cables can be routed in tight bundles through pathways and spaces.

Additional Info: Nominal Diameter: 0.275 in., Operating Temperature: -20 to 90 deg C